Buy more than* S$200* and get FREE SHIPPING

  • ESM End Mill
  • ESM End Mill
  • ESM End Mill
Item.#
06692086
Mfr.#
2ESMSUS12
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting , counter boring for stainless.
Specification
Roughing, semi-finishing, finishing process
Blade Length (mm)
22
Blade Diameter Tolerance (mm)
0 to -0.03
Material
Powdered high-speed (high-speed steel)
Blade Diameter (phi mm)
12
Number of Blades
2
Shank Diameter (phi mm)
12
Overall Length (mm)
80
Shank Diameter Tolerance (mm)
h7
Helix Angle (Degree)
30