Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ESM End Mill
  • ESM End Mill
  • ESM End Mill
Item.#
06692095
Mfr.#
2ESMSUS13
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting , counter boring for stainless.
Specification
Roughing, semi-finishing, finishing process
Blade Length (mm)
25
Blade Diameter Tolerance (mm)
0 to -0.03
Material
Powder HSS (high speed steel)
Blade Diameter (phi mm)
13
Number of Blades
2
Shank Diameter (phi mm)
16
Overall Length (mm)
95
Shank Diameter Tolerance (mm)
h7
Helix Angle (Degree)
30