Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • ESM End Mill
  • ESM End Mill
  • ESM End Mill
Item.#
06692104
Mfr.#
2ESMSUS14
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting , counter boring for stainless.
Specification
Roughing, semi-finishing, finishing process
Blade Length (mm)
25
Blade Diameter Tolerance (mm)
0 to -0.03
Material
Powder HSS (high speed steel)
Blade Diameter (phi mm)
14
Number of Blades
2
Shank Diameter (phi mm)
16
Overall Length (mm)
95
Shank Diameter Tolerance (mm)
h7
Helix Angle (Degree)
30