Buy more than* S$200* and get FREE SHIPPING

  • Roughing End Mill Short
  • Roughing End Mill Short
  • Roughing End Mill Short
Item.#
06696803
Mfr.#
HQS 16.0
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Blade Diameter
16.0
Specification
Rough processing
Helix Angle
30 deg
Blade Length (mm)
35.0
Material
Cobalt HSS (high speed steel) HSS over Co
Number of Blades
4
Performance
High efficiency machining
Blade Diameter Tolerance
0--0.1
Shank Diameter (phi mm)
16
Overall Length (mm)
125