Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 1AL End mill for aluminum
  • 1AL End mill for aluminum
  • 1AL End mill for aluminum
Item.#
06698115
Mfr.#
1AL 4.0
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Side milling Semi-finishing and finishing treatments
Shank Diameter Tolerance
h7
Work Material
Wrought aluminum alloys
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter (phi mm)
4
Blade Length (mm)
12
Helix Angle (Degree)
30
Blade Diameter Tolerance
0 - -0.1
Number of Blades
1
Overall Length (mm)
60
Shank Diameter (phi mm)
8