Buy more than* S$200* and get FREE SHIPPING

  • 1AL End mill for aluminum
  • 1AL End mill for aluminum
  • 1AL End mill for aluminum
Item.#
06698133
Mfr.#
1AL 6.0
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Side milling Semi-finishing and finishing treatments
Shank Diameter Tolerance
h7
Work Material
Wrought aluminum alloys
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter (phi mm)
8
Overall Length (mm)
60
Helix Angle (Degree)
30
Blade Diameter Tolerance
0 - -0.1
Number of Blades
1
Blade Diameter (phi mm)
6
Blade Length (mm)
15