Buy more than* S$200* and get FREE SHIPPING

  • 1AL End mill for aluminum
  • 1AL End mill for aluminum
  • 1AL End mill for aluminum

1AL End mill for aluminum 1AL 8.0

Item.#
06698142
Mfr.#
1AL 8.0
Package Qty.
1PC
Ship pack of
1
34.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Side milling Semi-finishing and finishing treatments
Shank Diameter Tolerance
h7
Work Material
Wrought aluminum alloys
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter (phi mm)
8
Blade Length (mm)
20
Helix Angle (Degree)
30
Blade Diameter Tolerance
0 - -0.1
Number of Blades
1
Overall Length (mm)
75
Shank Diameter (phi mm)
8