Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1AL End mill for aluminum
  • 1AL End mill for aluminum
  • 1AL End mill for aluminum
Item.#
06698151
Mfr.#
1AL 10.0
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Side milling Semi-finishing and finishing treatments
Shank Diameter Tolerance
h7
Work Material
Wrought aluminum alloys
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter (phi mm)
10
Overall Length (mm)
90
Helix Angle (Degree)
30
Blade Diameter Tolerance
0 - -0.1
Number of Blades
1
Blade Diameter (phi mm)
10
Blade Length (mm)
25