Buy more than* S$200* and get FREE SHIPPING

  • End mill for aluminum
  • End mill for aluminum
  • End mill for aluminum
Item.#
06698185
Mfr.#
2AL5
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting ,Counter boring
Helix Angle (Degree)
45
Number of Blades
2
Shank Diameter (phi mm)
6
Overall Length (mm)
60
Material
Cobalt high-speed-steel HSS-Co
Blade Diameter Tolerance
0 - -0.0.3
Blade Diameter (phi mm)
5
Shank Diameter Tolerance (mm)
h7
Shank Diameter Tolerance
h7
Specification
Roughing, semi-finishing, finishing process
Blade Length (mm)
15
Blade Diameter
5
Blade Diameter Tolerance (mm)
0 - -0.03
Helix Angle
45degree
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Digging of wood
5
From Japan
On 2016-09-30 18:24:22
It was cheaper and light movement than dedicated bit for wood
This review is about item#6698194.
Cutting of aluminum
5
From Japan
On 2016-09-29 16:37:02
Although it was able to cut without welding if dry to a certain degree of incision, the cutting oil use was finished more beautifully than before.
This review is about item#6698246.
Used for die cutting of aluminum composite board
5
From Japan
On 2016-05-23 17:26:46
Although it is still used for a short time, if this blade is also an aluminum composite board standing on the other company's blade, you can stroke the cut face with your fingers. The price was also cheap and I tried quickly quickly.
This review is about item#06698167.
Plastic resin adhesive processing
4
From Japan
On 2016-05-15 17:53:27
Although it is for aluminum, it is also ideal for plastic resin
This review is about item#06698237.
Aluminum processing at CNC
5
From Japan
On 2016-02-12 22:01:13
Although it is processing of A 5052, this product is the best and cost performance is also good.
This review is about item#06698194.
Aluminum cutting
4
From Japan
On 2013-09-11 14:57:23
For aluminum, it can be cut well even if thrusting by dry processing considerably, but it seems that there may be a case that a suddenly large configuration blade can be made although it was cutting tone well until then if it is a sticky material per A 6063. Also, although it may be unavoidable, I feel that the cutting edge is slightly weak against shocks.
This review is about item#06698176.
Cutting of aluminum
5
From Japan
On 2013-08-09 20:30:56
I bought it for aluminum only. By using aluminum exclusively for drifting, it was able to cut beautifully without scrap of aluminum scraps on the blade without using cutting oil. Because the price is also inexpensive, I like it.
This review is about item#06698194.
For work
3
From Japan
On 2013-06-23 13:55:32
Sticky
This review is about item#06698212.
Drill holes in 6 mm aluminum
5
From Japan
On 2012-03-10 20:06:56
Despite the thick aluminum, it is well cut, clogging is not clogged, burrs are also less, much better than steel drill bits.
This review is about item#06698185.