Buy more than* S$200* and get FREE SHIPPING

  • End mill for aluminum
  • End mill for aluminum
  • End mill for aluminum

End mill for aluminum 2AL12

4.56 (9)
Item.#
06698246
Mfr.#
2AL12
Package Qty.
1PC
Ship pack of
1
29.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting ,Counter boring
Helix Angle (Degree)
45
Number of Blades
2
Blade Diameter Tolerance (mm)
0 - -0.03
Helix Angle
45degree
Shank Diameter (phi mm)
12
Overall Length (mm)
95
Material
Cobalt high-speed-steel HSS-Co
Shank Diameter Tolerance (mm)
h7
Shank Diameter Tolerance
h7
Specification
Roughing, semi-finishing, finishing process
Blade Diameter Tolerance
0 - -0.0.3
Blade Diameter (phi mm)
12
Blade Length (mm)
30
Blade Diameter
12
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Grooving of wood
5
From Japan
On 2016-09-30 18:24:22
It was cheap lilt than only bits for wood
This review is about item#6698194.
Cutting of aluminum
5
From Japan
On 2016-09-29 16:37:02
Was able to cut without welding, if a certain level of cuts in dry, but still is more of cutting oil use, it finished in a clean.
This review is about item#6698246.
Used to die-cutting of aluminum composite plate
5
From Japan
On 2016-05-23 17:26:46
But is shorter still use time, aluminum composite plate to stand if brush in the other blade even if this blade You can stroke the cut surface with a finger. Price also has decided immediately repeat cheaply.
This review is about item#06698167.
Plastic resin adhesive processing
4
From Japan
On 2016-05-15 17:53:27
It is for aluminum, but is also ideal for plastic resin
This review is about item#06698237.
Aluminum processing in the CNC
5
From Japan
On 2016-02-12 22:01:13
Is the processing of the A5052, but off well this product is the best, cost performance may be.
This review is about item#06698194.
Aluminum cutting
4
From Japan
On 2013-09-11 14:57:23
Mean that for aluminum, I cut off may be the thrust of a fairly dry machining, that's the material that hold out the per A6063, it seems there is a case in which all of a sudden it is a large structure blade to have been condition good cutting up to it. After that, perhaps there is no way but I feel as weak in shock cutting edge slightly.
This review is about item#06698176.
Cutting of aluminum
5
From Japan
On 2013-08-09 20:30:56
I bought in aluminum only. That the aluminum dedicated indeed, even without the use of cutting oil, to not stick aluminum cut dregs to the blade, I was able to clean cutting. Since the price is also cheap, I like.
This review is about item#06698194.
For work
3
From Japan
On 2013-06-23 13:55:32
Poor have
This review is about item#06698212.
Drilled hole to 6mm of aluminum
5
From Japan
On 2012-03-10 20:06:56
Expired well in spite of the thick aluminum, not even clog shavings, burrs even less, much better than the drill bit, such as iron and steel.
This review is about item#06698185.