Buy more than* S$200* and get FREE SHIPPING

  • Holesaw Core Drill

Holesaw Core Drill PCWS32R

4.00 (1)
Item.#
06698657
Mfr.#
PCWS32R
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
When perforating ceramic siding, change center drill to PCHWCD225 (carbide) or PCHWCD175 (carbide). With metal siding, you can perforate within a thickness of 0.5mm, but it’s unsuitable for planar surfaces (no uneveness).
Shank
SDS
Cutting Edge Diameter (phi mm)
32
Set Contents
Center drill PCWSCD225 S SDS plus shank PCSKSR Wooding core drill PCWS-C
Purpose
Drilling of metal siding, wood, gypsum board, veneer, slate, PVC, FRP, etc.
Effective Length (mm)
130 (cutter length 160)
Compatible Motor
Please use with an electric drill rotation only.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Housing outer wall drilling for stove installation
4
From Japan
On 2012-11-15 19:51:59
Very easy to use, clean and beautiful, the brain rate has improved and it is saved. Even if you hit concrete, polish again with diamond sharpener will recover the sharpness. I purchased another one for spare.
This review is about item#35130006.