Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Holesaw Core Drill

Holesaw Core Drill PCWS38R

4.00 (1)
Item.#
06698675
Mfr.#
PCWS38R
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When perforating ceramic siding, change center drill to PCHWCD225 (carbide) or PCHWCD175 (carbide). With metal siding, you can perforate within a thickness of 0.5mm, but it’s unsuitable for planar surfaces (no uneveness).
Shank
SDS
Cutting Edge Diameter (phi mm)
38
Set Contents
Center drill PCWSCD225 S SDS plus shank PCSKSR Wooding core drill PCWS-C
Purpose
Drilling of metal siding, wood, gypsum board, veneer, slate, PVC, FRP, etc.
Effective Length (mm)
130 (cutter length 160)
Compatible Motor
Please use with an electric drill rotation only.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Housing outer wall drilling for the stove installed
4
From Japan
On 2012-11-15 19:51:59
Very easy to use it is often beautiful and brain rate has helped us rise. And even hit the concrete re-polishing with a diamond sharpener sharpness is restored. It was another purchase for the preliminary.
This review is about item#35130006.