Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ALC Core Drill
  • ALC Core Drill
  • ALC Core Drill

ALC Core Drill PCALC32R

4.00 (1)
Item.#
06699052
Mfr.#
PCALC32R
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Cutting Edge Diameter (phi mm)
32
Application
For drilling of ALC
Effective Length (mm)
130
Purpose
For drilling work of ALC, For drilling work of ALC
Chuck Dimensions (mm)
10 (S shank)
Cutter Length (mm)
160
Caution
* Please use hyper diamond core drill to the perforation of the ALC phi 250.260 300.310., * Please use hyper diamond core drill to the perforation of the ALC phi 250.260 300.310.
Compatible
Electric drill (Please use rotation only).
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling for SP 200 Ф
4
From Japan
On 2014-08-27 13:48:55
It is convenient because the shank and the cutter blade are separated. Cut out ALC material can be removed immediately. Because different sizes can be changed only with blades, it is collected in the polyclick series.
This review is about item#35130925.