Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • CARBIDE HOLE SAW

CARBIDE HOLE SAW HJ2000-16

3.37 (84)
Item.#
06699244
Mfr.#
HJ2000-16
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
BOSCH JIG SAWS BLADE FOR WOOD
Blade Length (mm)
7
Drill Diameter (phi mm)
6
Hole Saw Outer Diameter (mm)
16
Overall Length (mm)
79
Purpose
Drilling work of metal such as stainless steel board and aluminum plate or plastic board (S type center drill/standard item)and bakelite steel sheet FRP.
Effective Length (Maximum Cutting Depth) (mm)
15
Effective Cutting Ability (mm)
4
Shank Diameter (phi mm)
10
Customer Reviews
5 star 35
4 star 11
3 star 8
2 star 10
1 star 20
Review Rating: 3.37
84 Customer Reviews
The reviews are automatic translation.
We drilled a hole for piping in the wall panel of 42 t steel sandwich panel.
5
From Japan
On 2017-10-02 22:53:46
It was cheap and used feeling was good, and the cost performance was very good.
This review is about item#6699926.
Stainless steel drilling
5
From Japan
On 2017-08-05 17:44:07
Use it for stainless steel drilling. Do not forget to use drilling oil and use it. It is useful because it can be used cheaply.
This review is about item#6699472.
Unit bus construction
3
From Japan
On 2014-01-27 17:44:10
The reason why Korea is made is good except for it! But I did not write anything like lock not being applied, so I wanted to write from the beginning!
This review is about item#06699384.
Drill a hole in the iron plate
5
From Japan
On 2014-01-18 00:16:56
Carbide hole saws are usually expensive, but MonotaRO is low-cost and can be used without problems, and I am very satisfied.
This review is about item#06699366.
Processing work
4
From Japan
On 2013-12-11 17:12:25
Better durability than Japanese products, but you can use it so much.
This review is about item#06699436.
Opening
5
From Japan
On 2013-12-06 09:14:49
Cheap price! Is the unit price lowered by selling sets? "
This review is about item#06699235.
Drilling with a drilling machine
1
From Japan
On 2013-08-21 12:56:23
Thickness Φ 42 It was used to drill a hole of Φ 27 in a 3 mm thick stainless steel pipe. Result The tooth became dreadful with just the third hole. I care about the number of revolutions and loads pretty much, but I can not do it at all. It takes quite a while to drill. When drilling with Nicotech's "bimetallic hole saw" under exactly the same use condition, it became useless after about 50 places. I always use Nicotech, but this time I tried buying it because I have a lot of drilling. I was expecting a little because it costs about twice, but sorry. Again it is limited to bimetallic hole saws.
This review is about item#06699357.
Drilling
2
From Japan
On 2013-08-18 19:31:40
Namiami Shittsu broke without opening a single piece
This review is about item#06699244.
Purchase to repair window holes in machine tool cover
5
From Japan
On 2013-05-01 14:31:45
The carbide blade was said to be prone to chipping, although I purchased additional Horse of Speed ​​as a spare, I could successfully process 8 phi 90 holes (thickness 2.4 mm) without blundering.If you purchased Hyth's Holosaw did not use, processing time was short, although it was good, although it was good, the reserve Holsau nearly doubled the price, I was surprised.
This review is about item#06699901.
Drilling of stainless steel plate and steel material
2
From Japan
On 2013-03-16 10:09:33
Although it is cheap, it purchases quite a lot, but I will never last long, I think that it is suitable only for small lot processing, if SS material etc. is good, SUS may be a little impossible, if there is a losing around If you use a bad worker, the blade will fly soon. There are too many eyes, too many? Do not worry about opening a round pipe etc.
This review is about item#06699305.