Buy more than* S$200* and get FREE SHIPPING

  • CARBIDE HOLE SAW

CARBIDE HOLE SAW HJ2000-37

3.33 (82)
Item.#
06699454
Mfr.#
HJ2000-37
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
BOSCH JIG SAWS BLADE FOR WOOD
Blade Length (mm)
7
Drill Diameter (phi mm)
6
Hole Saw Outer Diameter (mm)
37
Overall Length (mm)
82
Purpose
Drilling work of metal such as stainless steel board and aluminum plate or plastic board (S type center drill/standard item)and bakelite steel sheet FRP.
Effective Length (Maximum Cutting Depth) (mm)
15
Effective Cutting Ability (mm)
4
Shank Diameter (phi mm)
10
Customer Reviews
5 star 33
4 star 11
3 star 8
2 star 10
1 star 20
Review Rating: 3.33
82 Customer Reviews
The reviews are automatic translation.
Unit bus construction
3
From Japan
On 2014-01-27 17:44:10
South Korea made the split, except for the good! But, because I did not write the Toka absolutely not under the lock, I wanted to keep writing from the beginning!
This review is about item#06699384.
Holes in the iron plate
5
From Japan
On 2014-01-18 00:16:56
Carbide hole saw, which is usually expensive, MonotaRO Is, small amount in can be used without any problems, it is very happy.
This review is about item#06699366.
Processing operation
4
From Japan
On 2013-12-11 17:12:25
Than Japanese products will be used reasonably, but bad durability.
This review is about item#06699436.
Opening
5
From Japan
On 2013-12-06 09:14:49
Price is cheap! Or unit price does not drop a set selling? "
This review is about item#06699235.
Drilling in the drilling machine
1
From Japan
On 2013-08-21 12:56:23
It was used for drilling holes of Φ27 to stainless steel pipe of the thickness Φ42 thickness 3mm. Result only three first tooth in the hole of has become tattered. In the quite care about the rotational speed and the load is, but completely useless. The time of drilling take considerably. When drilling in the "bi-metal hole saws" of Nikotekku in exactly the same conditions of use It became useless vacant about 50 places. Always I have been using the Nikotekku, but this time I tried to buy in the trial because the number of drilling often. I had a little hope because also about twice the price but, unfortunately. Still limited to the bimetal hole saw.
This review is about item#06699357.
Boring
2
From Japan
On 2013-08-18 19:31:40
Namuamidabutsu was broken without leaving even one
This review is about item#06699244.
Purchase in order to process the repair for the window hole in the cover of the machine tool
5
From Japan
On 2013-05-01 14:31:45
Carbide blade is said to lack easy, but made a purchase additional Holsoe of high-speed steel to spare, was able to work safely φ90 hole eight not broken blade the (thickness 2.4mm). Holsoe of worry and purchased high-speed steel is to not do Could. Machining time even if he is, but live shorter use, I was good, spare Holsoe is the double price close, I was surprised.
This review is about item#06699901.
Hole drilling of stainless steel plate and steel
2
From Japan
On 2013-03-16 10:09:33
Although bought quite so cheap, does not is never long-lasting, I think that it is oriented only to the processing of small lot, defintely it is nice if such material SS I guess is a little be a impossible, I think, but there is often immediately jump you clogging blade With poor workers and there is a hit or miss in the SUS It is useless if not careful when opening such as round pipe
This review is about item#06699305.
Drilling to the iron plate
3
From Japan
On 2012-10-26 08:51:01
Since the price is cheap, you buy well, but I think that is great off hit. Long-lasting if hits, deviate and several times, ... or chipped off chip is in the worst first. I think that there is no under severe conditions, Located in the ... and the item description as a professional manufacturer of metal cutting theory and carbide inserts, but the chips that are used to a specialized manufacturer of carbide tips are made of Sandvik. Previously, I think that was not this notation, what good to trust, go can not you ....
Drilling of stainless steel plate (sheet)
3
From Japan
On 2012-10-24 17:56:28
There is no complaint to the sharpness. Do not say anything because the still small number of times of use for durability. Even amount to thinking it might corresponding product, but it is decent product because it is made in Korea. I guess is the product in time for when the little hurry the processing number.
This review is about item#06699831.