Buy more than* S$200* and get FREE SHIPPING

  • Touch point
  • Touch point
  • Touch point

Touch point TP-20

4.33 (3)
Item.#
06700014
Mfr.#
TP-20
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Length (mm)
45
Point Dimensions (mm)
10
Shank Length L1 (mm)
77
Red Light Length L2 (mm)
35
Red Light Diameter (mm)
16
Overall Length (mm)
157
Shank Diameter D (mm)
20
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machining center positioning
3
From Japan
On 2017-03-24 18:38:32
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6700023.
Milling machine measurement
5
From Japan
On 2015-11-26 17:43:50
It is used in a milling machine. There is over travel so it can be used with confidence.
This review is about item#06700023.
Dimensional inspection
5
From Japan
On 2015-06-11 19:32:09
Although it is possible to proceed with jobs with time, it was possible to get it at the shortest than repair than via trading company.
This review is about item#06700014.