Buy more than* S$200* and get FREE SHIPPING

  • Daiwa WA120 Shank Grind Stone Blue CM

Daiwa WA120 Shank Grind Stone Blue CM -

3.00 (1)
Item.#
06700206
Mfr.#
-
Package Qty.
1Pack(10PC)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention.
Caution
Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it.
Grinding Wheel Diameter (phi mm)
6
Maximum Speed (min-1[r. p.m])
30000
Shaft Length (mm)
30
Shape
Straight type (A)
Abrasive Grain
WA120 (blue)
Grindstone Length (mm)
17
Outside Diameter x Width W (mm)
6x17
Shaft Diameter x Shaft Length (mm)
3x30
Type
CM55
Shaft Diameter (phi mm)
3
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
In the final step of hand finishing
3
From Japan
On 2010-03-29 20:29:25
Since reduces the fast, I want you to like not reduced to take well a little more flash.
This review is about item#06700321.