Buy more than* S$200* and get FREE SHIPPING

  • Daiwa WA180 Shank Grind Stone Yellow CM

Daiwa WA180 Shank Grind Stone Yellow CM -

Item.#
06700215
Mfr.#
-
Package Qty.
1Pack(10PC)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention.
Abrasive Grain
WA180 (yellow)
Shaft Length (mm)
30
Caution
Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it.
Grinding Wheel Diameter (phi mm)
6
Type
CM55
Description 2
The Daiwa Rabin is an elestic whetstone than can be used for both grinding and polishing. It is made from combining specialized abrasive grain created through special processed synthetic rubber.
Maximum Speed (min-1[r. p.m])
30000
Shaft Diameter x Shaft Length (mm)
3x30
Shaft Diameter (phi mm)
3
Grindstone Length (mm)
17
Outside Diameter x Width W (mm)
6x17
Shape
Straight type (A)