Buy more than* S$200* and get FREE SHIPPING

  • Daiwa WA220 Shank Grind Stone Green CM

Daiwa WA220 Shank Grind Stone Green CM -

5.00 (1)
Item.#
06700224
Mfr.#
-
Package Qty.
1Pack(10PC)
Ship pack of
1
24.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention.
Caution
Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it.
Shaft Length (mm)
30
Shape
Straight type (A)
Grindstone Length (mm)
17
Outside Diameter x Width W (mm)
6x17
Description 2
The Daiwa Rabin is an elestic whetstone than can be used for both grinding and polishing. It is made from combining specialized abrasive grain created through special processed synthetic rubber.
Abrasive Grain
WA220 (Green)
Shaft Diameter x Shaft Length (mm)
3x30
Type
CM55
Shaft Diameter (phi mm)
3
Grinding Wheel Diameter (phi mm)
6
Maximum Speed (min-1[r. p.m])
30000
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling, hangnail with a loose angle at the tip of the stone and the rubber after chamfering, I use the plane is very clean finish always shed.
5
From Japan
On 2015-07-15 12:51:49
Once you use this chamfer, product shipment of without chamfer, it will not be able to. The last, hand finishing is very important. Since the assembly is also going smoothly, we have been very pleased.
This review is about item#06700224.