Buy more than* S$200* and get FREE SHIPPING

  • Daiwa WA120 Shank Grind Stone Blue CM

Daiwa WA120 Shank Grind Stone Blue CM -

3.00 (1)
Item.#
06700285
Mfr.#
-
Package Qty.
1Pack(10PC)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention.
Caution
Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it.
Shape
Straight type (A)
Grindstone Length (mm)
20
Outside Diameter x Width W (mm)
10x20
Shaft Diameter x Shaft Length (mm)
3x30
Description 2
The Daiwa Rabin is an elestic whetstone than can be used for both grinding and polishing. It is made from combining specialized abrasive grain created through special processed synthetic rubber.
Abrasive Grain
WA120 (blue)
Type
CM43
Shaft Diameter (phi mm)
3
Grinding Wheel Diameter (phi mm)
10
Maximum Speed (min-1[r. p.m])
30000
Shaft Length (mm)
30
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
In the final step of hand finishing
3
From Japan
On 2010-03-29 20:29:25
Since reduces the fast, I want you to like not reduced to take well a little more flash.
This review is about item#06700321.