Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Daiwa WA180 Shank Grind Stone Yellow CM

Daiwa WA180 Shank Grind Stone Yellow CM -

Item.#
06700294
Mfr.#
-
Package Qty.
1Pack(10PC)
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention.
Abrasive Grain
WA180 (yellow)
Shaft Length (mm)
30
Caution
Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it.
Grindstone Length (mm)
20
Outside Diameter x Width W (mm)
10x20
Description 2
The Daiwa Rabin is an elestic whetstone than can be used for both grinding and polishing. It is made from combining specialized abrasive grain created through special processed synthetic rubber.
Maximum Speed (min-1[r. p.m])
30000
Shaft Diameter x Shaft Length (mm)
3x30
Shaft Diameter (phi mm)
3
Shape
Straight type (A)
Grinding Wheel Diameter (phi mm)
10
Type
CM43