Buy more than* S$200* and get FREE SHIPPING

  • Daiwa WA220 Shank Grind Stone Green CM

Daiwa WA220 Shank Grind Stone Green CM -

4.33 (3)
Item.#
06700337
Mfr.#
-
Package Qty.
1Pack(10PC)
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention.
Caution
Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it.
Shape
Straight (A)
Grindstone Length (mm)
20
Outside Diameter x Width W (mm)
13x20
Shaft Diameter x Shaft Length (mm)
3x30
Description 2
The Daiwa Rabin is an elestic whetstone than can be used for both grinding and polishing. It is made from combining specialized abrasive grain created through special processed synthetic rubber.
Abrasive Grain
WA220 (Green)
Type
CM43
Shaft Diameter (phi mm)
3
Grinding Wheel Diameter (phi mm)
13
Maximum Speed (min-1[r. p.m])
20000
Shaft Length (mm)
30
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Polishing of aluminum products
5
From Japan
On 2017-06-02 19:36:15
Both polishing power and durability are necessary and sufficient. I use them separately from small ones.
This review is about item#6700391.
Used for mold polishing
3
From Japan
On 2017-05-24 17:31:40
I am using it for the polishing of the mold etc, the quality is stable Yoko-san without a problem, but · · · unit price is too high, so I will not purchase it collectively, purchase only the necessary amount only when necessary.
This review is about item#6700224.
Drilling and chamfering after rubbing, attach a loose angle to the tip of the rubber stick, and when it hits, the plane finishes very beautifully and is always used.
5
From Japan
On 2015-07-15 12:51:49
Once you use this chamfer, you can not ship the product without chamfering. Last, hand finishing is very important. I am pleased very much as assembling also goes smoothly.
This review is about item#06700224.