Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Daiwa WA120 Shank Grind Stone Blue CM

Daiwa WA120 Shank Grind Stone Blue CM -

3.00 (1)
Item.#
06700355
Mfr.#
-
Package Qty.
1Pack(5PC)
Ship pack of
1
28.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention.
Caution
Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it.
Maximum Speed (min-1[r. p.m])
20000
Shaft Length (mm)
35
Shape
Straight type (A)
Grindstone Length (mm)
25
Description 2
The Daiwa Rabin is an elestic whetstone than can be used for both grinding and polishing. It is made from combining specialized abrasive grain created through special processed synthetic rubber.
Abrasive Grain
WA120 (blue)
Outside Diameter x Width W (mm)
20x25
Shaft Diameter x Shaft Length (mm)
6x35
Type
CM43
Shaft Diameter (phi mm)
6
Grinding Wheel Diameter (phi mm)
20
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
In the final step of the hand finishing
3
From Japan
On 2010-03-29 20:29:25
Because fewer early, I want you to like not reduced to take well a little more burr.
This review is about item#06700321.