Buy more than* S$200* and get FREE SHIPPING

  • Diamond Grinding Wheel, Shank

Diamond Grinding Wheel, Shank A 40-4mm

2.00 (1)
Item.#
06700486
Mfr.#
A 40-4mm
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
60000
Shaft Diameter (phi mm)
3
Outer Diameter (phi mm)
4
Shape
A-TYPE (cylinder type)
Overall Length (mm)
45
Grindstone Length (mm)
10
Grain Size
#120/140
Purpose
Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.