Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond Grinding Wheel, Shank

Diamond Grinding Wheel, Shank A 20-2mm

2.00 (1)
Item.#
06700513
Mfr.#
A 20-2mm
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
60000
Shaft Diameter (phi mm)
3
Outer Diameter (phi mm)
2
Shape
A-TYPE (cylindrical)
Overall Length (mm)
45
Grindstone Length (mm)
8
Grain Size
#140/170
Purpose
For super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Material is wood chip. The required grindstone is a conical shape and the tip needs 0.5 mm.
2
From Japan
On 2017-08-10 11:10:39
A conical shape with a tip 0.5 mm 0.8 mm in particular is used. Two items purchased separately were broken after 5 minutes because the inside was a hollow. Cutting capacity of set purchased items is unsatisfactory. The price is about 3000 yen per one. I would like to purchase the best thing with the ability. It would be appreciated if we could offer wear and diamond not to be peeled off by heat of fracture or friction.
This review is about item#6700531.