Buy more than* S$200* and get FREE SHIPPING

  • Diamond Grinding Wheel, Shank

Diamond Grinding Wheel, Shank AR 30-3phi

Item.#
06700565
Mfr.#
AR 30-3phi
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
60000
Shaft Diameter (phi mm)
3
Outer Diameter (phi mm)
3
Shape
AR-TYPE (artillery shell type)
Overall Length (mm)
45
Grindstone Length (mm)
10
Grain Size
#120/140
Purpose
Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.