Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond Grinding Wheel, Shank

Diamond Grinding Wheel, Shank AR 25-2.5phi

Item.#
06700574
Mfr.#
AR 25-2.5phi
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
60000
Shaft Diameter (phi mm)
3
Shape
AR-TYPE (shell type)
Outer Diameter (phi mm)
2.5
Overall Length (mm)
45
Grain Size
#140/170
Grindstone Length (mm)
8
Purpose
For super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.