Buy more than* S$200* and get FREE SHIPPING

  • Diamond Grinding Wheel, Shank

Diamond Grinding Wheel, Shank C 30-3phi

Item.#
06700626
Mfr.#
C 30-3phi
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
Maximum Rotation Speed (min-1[r. p.m])
60000
Shaft Diameter (phi mm)
3
Grain Size
#120/140
Grindstone Length (mm)
10
Overall Length (mm)
45
Outer Diameter (phi mm)
3
Shape
C-TYPE (Tongariro)