Buy more than* S$200* and get FREE SHIPPING

  • Diamond Grinding Wheel, Shank

Diamond Grinding Wheel, Shank T 10

Item.#
06700732
Mfr.#
T 10
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
60000
Grain Size
#140/170
Shaft Diameter (phi mm)
3
Outer Diameter (phi mm)
3.3
Overall Length (mm)
45
Shape
T-TYPE (tapered)
Grindstone Length (mm)
17
Application
Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.