Buy more than* S$200* and get FREE SHIPPING

  • Diamond Grinding Wheel, Shank

Diamond Grinding Wheel, Shank T 7

Item.#
06700741
Mfr.#
T 7
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
60000
Grain Size
#140/170
Shaft Diameter (phi mm)
3
Outer Diameter (phi mm)
2
Overall Length (mm)
45
Shape
T-TYPE (TAPERED)
Grindstone Length (mm)
12
Application
Ideal for machining non-ferrous metals and non-metals, such as cemented carbides , ceramics , stone , glass, rubber ,silicon, plastic, FRP and hardened steel etc.