Buy more than* S$200* and get FREE SHIPPING

  • Gold (cutting whetstone for general steel materials)

Gold (cutting whetstone for general steel materials) 305x2.5x25.4

3.00 (1)
Item.#
06700793
Mfr.#
305x2.5x25.4
Package Qty.
1Box(25Sheet)
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
25.4
Outer Diameter (phi mm)
305
Maximum Peripheral Velocity (m/min)
4300
Thickness (mm)
2.5
Application
General steel materials such as pipes, angles, channels, shaped steel, etc
Abrasive Grain
A (aluminium oxide)
Maximum Operating Speed (m/s [m/min])
72
Hardness
S
Grain Size
A 36 S
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance plant
3
From Japan
On 2013-11-26 16:53:47
no problem
This review is about item#06700802.