Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gold (cutting whetstone for general steel materials)

Gold (cutting whetstone for general steel materials) 455x3.5x25.4

3.00 (1)
Item.#
06700827
Mfr.#
455x3.5x25.4
Package Qty.
1Box(20Sheet)
Ship pack of
1
459.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
25.4
Maximum Peripheral Velocity (m/min)
3800
Thickness (mm)
3.5
Abrasive Grain
A (Aluminum Oxide)
Application
General steel materials such as pipes, angles, channels, shaped steel, etc
Maximum Operating Speed (m/s [m/min])
63
Hardness
M
Grain Size
A 24 M
Outer Diameter (phi mm)
455
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance plant
3
From Japan
On 2013-11-26 16:53:47
no problem
This review is about item#06700802.