Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silver (cutting whetstone for heavy weight steel materials)

Silver (cutting whetstone for heavy weight steel materials) 405x3x25.4

4.50 (2)
Item.#
06700854
Mfr.#
405x3x25.4
Package Qty.
1Box(25Sheet)
Ship pack of
1
329.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
M
Maximum Peripheral Velocity (m/min)
3800
Grain Size
36
Outer Diameter (phi mm)
405
Hole Diameter (phi mm)
25.4
Thickness (mm)
3
Abrasive Grain
A (aluminum oxide)
Maximum Operating Speed (m/s [m/min])
63
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of SUS304 square material
4
From Japan
On 2013-02-27 13:06:13
The cutting speed became faster than the other products used so far. I was struggling to disconnect with SUS 304, but stress became less
This review is about item#06700836.
Cutting of stainless angle etc.
5
From Japan
On 2013-02-02 16:24:46
No complaints about quality and cutting quality. The price is also satisfactory enough. A mysterious thing is that Regaton has gold on brother products, but it is for general steel materials, this silver is for difficult cutting such as stain. In general gold is often the top product of silver, but this is confusing and confusing. As it is a historic brand, it may not be able to be changed anymore, but what is more about doing something like Regaton Gold Megamax?
This review is about item#06700854.