Buy more than* S$200* and get FREE SHIPPING

  • Cut Off Wheel

Cut Off Wheel EX 100x2.5x15

Item.#
06700881
Mfr.#
EX 100x2.5x15
Package Qty.
1Box(10Sheet)
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Hardness
M
Grain Size
PA 30 M
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Thickness (mm)
2.5
Abrasive Grain
Aluminum oxide
Maximum Operating Speed (m/s [m/min])
80[4800]
Application
Cutting Pipe, angle, channel, various shape steel, small dia cylindrical bar, water pipe, gas pipe, and plumbing pipe.