Buy more than* S$200* and get FREE SHIPPING

  • Cut Off Wheel

Cut Off Wheel EX 125x2.5x22

Item.#
06700897
Mfr.#
EX 125x2.5x22
Package Qty.
1Box(10Sheet)
Ship pack of
1
57.06 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Hardness
M
Grain Size
PA 30 M
Abrasive Grain
Aluminum oxide
Maximum Operating Speed (m/s [m/min])
80[4800]
Thickness (mm)
2.5
Application
Cutting Pipe, angle, channel, various shape steel, small dia cylindrical bar, water pipe, gas pipe, and plumbing pipe.
Outer Diameter (phi mm)
125
Hole Diameter (phi mm)
22