Buy more than* S$200* and get FREE SHIPPING

  • Cut Off Wheel

Cut Off Wheel EX 150x2.5x22

Item.#
06700906
Mfr.#
EX 150x2.5x22
Package Qty.
1Box(10Sheet)
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Hardness
M
Grain Size
PA 30 M
Maximum Operating Speed (m/s [m/min])
80[4800]
Abrasive Grain
Aluminum oxide
Thickness (mm)
2.5
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
22
Application
Cutting Pipe, angle, channel, various shape steel, small dia cylindrical bar, water pipe, gas pipe, and plumbing pipe.