Buy more than* S$200* and get FREE SHIPPING

  • Cut Off Wheel

Cut Off Wheel EX 180x2.5x22

Item.#
06700915
Mfr.#
EX 180x2.5x22
Package Qty.
1Box(10Sheet)
Ship pack of
1
68.46 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Hardness
M
Grain Size
PA 30 M
Maximum Peripheral Velocity (m/min)
4800
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
22
Thickness (mm)
2.5
Application
Cutting Pipe, angle, channel, various shape steel, small dia cylindrical bar, water pipe, gas pipe, and plumbing pipe.
Abrasive Grain
PA (aluminum oxide)
Maximum Operating Speed (m/s [m/min])
80