Buy more than* S$200* and get FREE SHIPPING

  • Extra Cut for Stainless steel, red (reinforced double-sided cutting wheel)
  • Extra Cut for Stainless steel, red (reinforced double-sided cutting wheel)
  • Extra Cut for Stainless steel, red (reinforced double-sided cutting wheel)

Extra Cut for Stainless steel, red (reinforced double-sided cutting wheel) EX 100x2.5x15

Item.#
06700924
Mfr.#
EX 100x2.5x15
Package Qty.
1Box(10Sheet)
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
M
Abrasive Grain
PW (ALUMINUM OXIDE)
Maximum Operating Speed (m/s [m/min])
80[4800]
Grain Size
PW 30 M
Thickness (mm)
2.5
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Purpose
Heavy steel cutting of stainless steel materials, round bars, squareuare bars, etc., Heavy steel cutting of stainless steel materials, round bars, squareuare bars, etc.