Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Extra Cut for Stainless steel, red (reinforced double-sided cutting wheel)

Extra Cut for Stainless steel, red (reinforced double-sided cutting wheel) EX 150x2.5x22

Item.#
06700942
Mfr.#
EX 150x2.5x22
Package Qty.
1Box(10Sheet)
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Hardness
M
Abrasive Grain
PW (aluminum oxide)
Maximum Operating Speed (m/s [m/min])
80
Grain Size
30
Purpose
Heavy steel cutting of stainless steel materials, round bars, squareuare bars, etc., Heavy steel cutting of stainless steel materials, round bars, squareuare bars, etc.
Thickness (mm)
2.5
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
22(20)
Maximum Peripheral Velocity (m/min)
4800