Buy more than* S$200* and get FREE SHIPPING

  • Extra Cut for Stainless steel, red (reinforced double-sided cutting wheel)

Extra Cut for Stainless steel, red (reinforced double-sided cutting wheel) EX 180x2.5x22

Item.#
06700951
Mfr.#
EX 180x2.5x22
Package Qty.
1Box(10Sheet)
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Hardness
M
Maximum Peripheral Velocity (m/min)
4800
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
22(20)
Purpose
Heavy steel cutting of stainless steel materials, round bars, squareuare bars, etc., Heavy steel cutting of stainless steel materials, round bars, squareuare bars, etc.
Thickness (mm)
2.5
Abrasive Grain
Aluminum oxide
Maximum Operating Speed (m/s [m/min])
80
Grain Size
30