Buy more than* S$200* and get FREE SHIPPING

  • Skill Touch S, WA
  • Skill Touch S, WA
  • Skill Touch S, WA

Skill Touch S, WA WA120-100

4.67 (15)
Item.#
06701003
Mfr.#
WA120-100
Package Qty.
1Box(20Sheet)
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Thickness (mm)
2
TRUSCO Part Number
296-6361
Abrasive Material
WA
Maximum Rotation Speed (min-1[r. p.m])
13700
Compatible Tool
Disc grinder
Grain Size
120
Purpose
WA: For polish of stainless steel and alloy steels., WA: For polish of stainless steel and alloy steels.
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Metal processing
5
From Japan
On 2016-12-19 21:19:01
I bought # 240 because I had purchased # 100 before and purchased # 240. It is quietly finished. (Laugh) Just # 100 is better for stainless steel.
This review is about item#6701037.
Vertical blade grinding
3
From Japan
On 2016-05-24 13:05:36
Usability is the same as before, but it does not change. However, the place handling this is gradually getting less ...
This review is about item#06701003.
Deburring of metal parts, chamfering.
5
From Japan
On 2016-04-14 20:06:53
It is used for the corner of aluminum scoop. I shaved it too much. Aluminum is softly. (Lol)
This review is about item#06700994.
Aluminum polishing
5
From Japan
On 2016-04-14 15:43:06
I always use it, but it does not matter at all.
This review is about item#06700967.
Finish of iron and stainless steel
5
From Japan
On 2015-10-21 14:35:54
Since it is always necessary to use it, there is no problem with the use feeling
For welding finish,
5
From Japan
On 2015-04-28 16:38:57
no problem.
This review is about item#06700967.
Beat polishing of stainless steel
5
From Japan
On 2015-01-18 21:49:10
There is no product which exceeds this after all for stainless steel. Clogging is difficult and exhaustion is fast. It does not compatible.
This review is about item#58115976.
Sheet metal finish
5
From Japan
On 2014-12-22 13:26:03
Usual, standard, safe, secure
This review is about item#06700985.
It is mainly used for cutting and polishing of stainless steel in the first step.
5
From Japan
On 2014-02-17 23:51:45
It has been in metalworking industry for 26 years, and within that time it became independent and self-employed for 13 years, but I used it variously. I think that it is the best among them. Easy to use! If it can not be a private impression, it digs into, decreases quickly, the same (#) when compared with other manufacturers.
This review is about item#06700985.
Finish welding
5
From Japan
On 2013-10-22 13:20:20
It is very easy to use, so I always use it.
This review is about item#06700985.