Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Skill Touch S, WA
  • Skill Touch S, WA
  • Skill Touch S, WA

Skill Touch S, WA WA180-100

4.71 (17)
Item.#
06701021
Mfr.#
WA180-100
Package Qty.
1Box(20Sheet)
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Thickness (mm)
2
Outer Diameter (phi mm)
100
Purpose
WA: For polish of stainless steel and alloy steels., WA: For polish of stainless steel and alloy steels.
Abrasive Material
WA
Compatible Tool
Disc grinder
Grain Size
180
Maximum Rotation Speed (min-1[r. p.m])
13700
Customer Reviews
5 star 15
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.71
17 Customer Reviews
The reviews are automatic translation.
polishing after sus welding
5
From Japan
On 2018-05-31 15:31:32
I have not had any particular impressions as I have been using it for decades, but I tried using a different thing several times, but this is it.
This review is about item#6700976.
It is used for cutting work at the time of construction and construction of building hardware.
5
From Japan
On 2018-03-04 12:31:32
Skill touch made in Japan Lovedibon which is loved for many years is indispensable to the building industry. I am always grateful for your help.
This review is about item#6700976.
Metal processing
5
From Japan
On 2016-12-19 21:19:01
I bought # 240 because I had purchased # 100 before and purchased # 240. It is quietly finished. (Laugh) Just # 100 is better for stainless steel.
This review is about item#6701037.
Vertical blade grinding
3
From Japan
On 2016-05-24 13:05:36
Usability is the same as before, but it does not change. However, the place handling this is gradually getting less ...
This review is about item#06701003.
Deburring of metal parts, chamfering.
5
From Japan
On 2016-04-14 20:06:53
It is used for the corner of aluminum scoop. I shaved it too much. Aluminum is softly. (Lol)
This review is about item#06700994.
Aluminum polishing
5
From Japan
On 2016-04-14 15:43:06
I always use it, but it does not matter at all.
This review is about item#06700967.
Finish of iron and stainless steel
5
From Japan
On 2015-10-21 14:35:54
Since it is always necessary to use it, there is no problem with the use feeling
For welding finish,
5
From Japan
On 2015-04-28 16:38:57
no problem.
This review is about item#06700967.
Beat polishing of stainless steel
5
From Japan
On 2015-01-18 21:49:10
There is no product which exceeds this after all for stainless steel. Clogging is difficult and exhaustion is fast. It does not compatible.
This review is about item#58115976.
Sheet metal finish
5
From Japan
On 2014-12-22 13:26:03
Usual, standard, safe, secure
This review is about item#06700985.