The reviews are automatic translation.
It is used for cutting work at the time of construction and construction of building hardware.
From Japan
On 2018-03-04 12:31:32
Skill touch made in Japan Lovedibon which is loved for many years is indispensable to the building industry. I am always grateful for your help.
Metal processing
From Japan
On 2016-12-19 21:19:01
I bought # 240 because I had purchased # 100 before and purchased # 240. It is quietly finished. (Laugh) Just # 100 is better for stainless steel.
Vertical blade grinding
From Japan
On 2016-05-24 13:05:36
Usability is the same as before, but it does not change. However, the place handling this is gradually getting less ...
Deburring of metal parts, chamfering.
From Japan
On 2016-04-14 20:06:53
It is used for the corner of aluminum scoop. I shaved it too much. Aluminum is softly. (Lol)
Aluminum polishing
From Japan
On 2016-04-14 15:43:06
I always use it, but it does not matter at all.
Finish of iron and stainless steel
From Japan
On 2015-10-21 14:35:54
Since it is always necessary to use it, there is no problem with the use feeling
For welding finish,
From Japan
On 2015-04-28 16:38:57
no problem.
Beat polishing of stainless steel
From Japan
On 2015-01-18 21:49:10
There is no product which exceeds this after all for stainless steel. Clogging is difficult and exhaustion is fast. It does not compatible.
Sheet metal finish
From Japan
On 2014-12-22 13:26:03
Usual, standard, safe, secure
It is mainly used for cutting and polishing of stainless steel in the first step.
From Japan
On 2014-02-17 23:51:45
It has been in metalworking industry for 26 years, and within that time it became independent and self-employed for 13 years, but I used it variously. I think that it is the best among them. Easy to use! If it can not be a private impression, it digs into, decreases quickly, the same (#) when compared with other manufacturers.