Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Skill touch S

Skill touch S -

Item.#
06701231
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Thickness (mm)
2
Hole Diameter (phi mm)
22
Grain Size
46
Maximum Rotation Speed (min-1[r. p.m])
13600
Outer Diameter (phi mm)
125
Abrasive Material
AC