Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Skill touch S

Skill touch S -

Item.#
06701247
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Thickness (mm)
2
Outer Diameter (phi mm)
125
Abrasive Material
AC
Maximum Rotation Speed (min-1[r. p.m])
13600
Grain Size
60
Hole Diameter (phi mm)
22