Buy more than* S$200* and get FREE SHIPPING

  • Skill touch S

Skill touch S -

Item.#
06701396
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
78.60 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Thickness (mm)
2
Outer Diameter (phi mm)
180
Abrasive Material
AC
Maximum Rotation Speed (min-1[r. p.m])
13600
Grain Size
120
Hole Diameter (phi mm)
22