Buy more than* S$200* and get FREE SHIPPING

  • Super cut RSC

Super cut RSC -

4.79 (82)
Item.#
06701466
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
P
Abrasive Grain
Cubitron
Maximum Operating Speed (m/s [m/min])
80[4800]
Thickness (mm)
2
Purpose
For cutting small-diameter round bar, small diameter pipes, small-diameter steel, steel sheets, plates, etc., For cutting small-diameter round bar, small diameter pipes, small-diameter steel, steel sheets, plates, etc.
TRUSCO Part Number
296-7235
Outer Diameter (phi mm)
205
Hole Diameter (phi mm)
22
Grain Size
40
Customer Reviews
5 star 69
4 star 9
3 star 4
2 star 0
1 star 0
Review Rating: 4.79
82 Customer Reviews
The reviews are automatic translation.
Metal cutting operation
5
From Japan
On 2018-01-06 14:14:31
This product has a very thin disk thickness of 1 mm. So compared with 1.6 mm, you can cut the material without losing it as much. Although it tends to be 0.6 mm, it becomes a big difference when actually cutting. It is well-done and it is Maru.
This review is about item#5587267.
Polished steel sheet
5
From Japan
On 2017-11-23 08:30:34
I'm pretty good, I like it, I'm thinking I will make it next time,
This review is about item#05587267.
Cutting of hardware production
3
From Japan
On 2017-10-11 09:21:56
Quality is no problem. It is appreciated if the price go down a little more.
This review is about item#5587267.
Sheet metal processing
5
From Japan
On 2017-08-16 17:58:48
It is used for a slight cutting of SUS material. Because it is hard for crunchy heat I like it.
This review is about item#18637447.
Cutting of stainless steel bolt nut
5
From Japan
On 2017-08-16 07:30:17
It is used for cutting nuts and bolts that do not rotate while corroding, but sharpness is good and workability is very good.
This review is about item#18637447.
I used it for cutting parts on site.
5
From Japan
On 2017-07-04 18:02:36
Burning of the cut surface was also less, and it was able to cut smoothly. Besides steel, burning of stain was also less and post-treatment was easy.
This review is about item#5587267.
Maintenance
5
From Japan
On 2017-07-04 16:56:28
At this price, this ease of use, the highest, added and bought it.
This review is about item#5587267.
Metal processing etc.
4
From Japan
On 2017-06-16 17:50:38
Monthly, since the frequency of use is high, we prioritize product unit price, but there is no problem.
This review is about item#18637456.
Use for cutting irons etc.
5
From Japan
On 2017-05-17 20:00:25
I tried it for the first time, but it seems that it has a good taste and good abrasion.
This review is about item#5587382.
For iron, aluminum and stainless steel cutting work
5
From Japan
On 2017-02-16 17:23:01
Sharpness of the cutting is highest, consumption is severe if the cutting angle is shifted even a little
This review is about item#18637456.