Buy more than* S$200* and get FREE SHIPPING

  • craftwork rim (diamond cutter)
  • craftwork rim (diamond cutter)
  • craftwork rim (diamond cutter)
  • craftwork rim (diamond cutter)

craftwork rim (diamond cutter) RZ-E4

4.00 (1)
Item.#
06701606
Mfr.#
RZ-E4
Package Qty.
1Sheet
Ship pack of
1
40.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Concrete, block cutting
Diamond Layer Thickness (mm)
2
Blade Thickness (mm)
2
Hole Diameter (phi mm)
20
Description 2
Clean cut type standard products!
Diamond Layer Width(mm)
6
Tip Width (mm)
6
Outer Diameter (phi mm)
105
Type
Diamond cutter
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cut of concrete secondary products
4
From Japan
On 2017-05-19 21:15:09
Sharpness was pretty good. I hope to last long.
This review is about item#6701615.