Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • craftwork rim (diamond cutter)

craftwork rim (diamond cutter) RZ-E5

4.00 (1)
Item.#
06701615
Mfr.#
RZ-E5
Package Qty.
1Sheet
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Concrete, block cutting
Diamond Layer Thickness (mm)
2
Blade Thickness (mm)
2
Hole Diameter (phi mm)
22
Diamond Layer Width(mm)
6
Tip Width (mm)
6
Outer Diameter (phi mm)
125
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cut of concrete secondary products
4
From Japan
On 2017-05-19 21:15:09
Sharpness was pretty good. I hope to last long.
This review is about item#6701615.