Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crafts work segment (Diamond cutter)

Crafts work segment (Diamond cutter) SE-E4

5.00 (1)
Item.#
06701624
Mfr.#
SE-E4
Package Qty.
1Sheet
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For cutting of concrete, soft concrete and block
Tip Width (mm)
6
Description 2
Standard product emphasis on sharpness!
Hole Diameter (phi mm)
20
Diamond Layer Thickness (mm)
1.7
Diamond Layer Width(mm)
6
Type
Diamond cutter
Outer Diameter (phi mm)
105
TRUSCO Part Number
335-8496
Blade Thickness (mm)
1.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Block cutting
5
From Japan
On 2016-03-26 21:55:02
I can cut it! Cut the block and concrete which it had soaked in water! Sharpness, durability, no complaints.
This review is about item#06701633.